The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Deltrol Controls
-
53795-86
Deltrol Controls Solenoids, MED 24x2.400 Series
Product Description
SOLENOID, 24VDC, INTERMITTENT DUTY,
Specifications
Specifications
Style |
Tubular |
Coil Voltage |
24 VDC |
Coil Power |
10 W |
Max Stroke Length |
0.85 " |
Maximum Force |
158 oz |
Operation |
Pull |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
53795-82
Deltrol Controls Solenoids, MED 24x2.400 Series
Product Description
SOLENOID, 24VDC, CONTINUOUS DUTY,
Specifications
Specifications
Style |
Tubular |
Coil Voltage |
24 VDC |
Coil Power |
100 W |
Max Stroke Length |
0.85 " |
Maximum Force |
226 oz |
Operation |
Pull |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
53796-82
Deltrol Controls Solenoids, MED 24x2.400 Series
Product Description
SOLENOID, 24VDC, CONTINUOUS DUTY,
Specifications
Specifications
Style |
Tubular |
Coil Voltage |
24 VDC |
Coil Power |
10 W |
Max Stroke Length |
0.85 " |
Maximum Force |
158 oz |
Operation |
Push |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
53795-81
Deltrol Controls Solenoids, MED 24x2.400 Series
Product Description
SOLENOID, 12VDC, CONTINUOUS DUTY,
Specifications
Specifications
Style |
Tubular |
Coil Voltage |
12 VDC |
Coil Power |
100 W |
Max Stroke Length |
0.85 " |
Maximum Force |
226 oz |
Operation |
Pull |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
53795-85
Deltrol Controls Solenoids, MED 24x2.400 Series
Product Description
SOLENOID, 12VDC, INTERMITTENT DUTY,
Specifications
Specifications
Style |
Tubular |
Coil Voltage |
12 VDC |
Coil Power |
10 W |
Max Stroke Length |
0.85 " |
Maximum Force |
158 oz |
Operation |
Pull |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
MED 24x2.400
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved